BioTek™ BioStack™ Automated Microplate Stackers

Compact and versatile microplate stacker compatible with BioTek's washers, dispensers, detectors and imaging systems

Overview
Brand: BioTek™

Manufacturer Part Number: BIOSTACK4

Additional Details:
Additional Details: Weight: 11.30000kg



Product Code. 15326206

Quantity Price
1 £ 14500.0 / Each
Estimated Shipment date
from Supplier 31-05-2017
Add to basket


Description and Specification

Specification

Certifications/Compliance CE, ETL
Dispensing Speed <20 sec. (with de-lidding), <2 sec. (with out lids)
Electrical Requirements 100 to 240VAC 50/60Hz
For Use With (Application) For de- and re-lidding
For Use With (Equipment) For bio-tek™ washers, dispensers, detectors and imaging systems
Holds Up to 30 plates
Includes One instrument integration kit, communication cable, operator manual, microplate pedestal for storage stack loading and unloading, maintenance kit
Length (Metric) 55.88cm
Plate Type 96-, 384- and 1536-wells microplate
Product Type Microplate Stacker
Width (Metric) 21.08cm
Hertz 50/60Hz
Voltage 100 to 240VAC