missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ BIO-SILICO Silicone Stoppers
Excellent for the cultivation of aerobic microorganisms. Hirschmann™ SILICOSEN Silicone Stoppers are specially processed culture plugs with coarse bubbles for preparation, filling and sterilization of culture media.
£51.40 - £351.00
Specifications
Color | Orange |
---|---|
Material | Silicone |
Product Type | Stopper |
For Use With (Application) | For The Preparation And Sterilization Of Culture Media |
Quantity | 10/Pk. |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
10362553
|
Hirschmann™
8905917 |
13-16 mm |
£51.40
Pack of 10 |
Estimated Shipment: 15-04-2024
Log in to see stock. |
|||||
10776443
|
Hirschmann™
8905932 |
22-30 mm |
£129.00
Pack of 10 |
Estimated Shipment: 16-04-2024
Log in to see stock. |
|||||
10196060
|
Hirschmann™
8905942 |
30-40 mm |
£303.00
Pack of 10 |
Estimated Shipment: 16-04-2024
Log in to see stock. |
|||||
10106070
|
Hirschmann™
8905952 |
40-50 mm |
£351.00
Pack of 10 |
In Stock
Log in to see stock. |
|||||
Description
- Coarse pore structure
- Good air permeability
- Chemically and temperature resistant
- Liquid repellent and reusable
Specifications
Orange | |
Stopper | |
10/Pk. |
Silicone | |
For The Preparation And Sterilization Of Culture Media |