missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Binder-Free Glass Microfiber Filters, Grade GF/C Sheets
Combines fine particle retention with good flow rate. Whatman™ Binder-Free Glass Microfiber Filters, Grade GF/C Sheets are ideal for the collection of suspended solids in potable water, natural and industrial wastes.
£135.00 - £750.00
Specifications
Basis Weight | 53 g/m2 |
---|---|
Description | GE’s Whatman filter paper Grade GF/C glass filters offer a good flow rate and loading capacity that support total suspended solids analysis. |
Format | Sheet |
Material | Borosilicate Glass |
Particle Retention | 1.2 μm |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
11340594
|
Cytiva
1822-849 |
254 x 102mm |
£135.00
Pack of 50 |
Estimated Shipment: 09-05-2024
Log in to see stock. |
|||||
11380364
|
Cytiva
1822-866 |
254 x 203mm |
£323.00
Pack of 100 |
Estimated Shipment: 09-05-2024
Log in to see stock. |
|||||
11350594
|
Cytiva
1822-915 |
570 x 460mm |
£750.00
Pack of 25 |
Estimated Shipment: 09-05-2024
Log in to see stock. |
|||||
Description
Whatman glass microfiber filters without binder feature low resistance to fluid flow and high particle-loading capacity. These filters can be used at temperatures up to 500ºC. The fine capillary structure of glass fiber filters can absorb large quantities of water, enabling spot tests and liquid scintillation counting methods.Glass microfiber filters are mainly used in applications such as air or water monitoring and can be used as pre-filters for membranes.
- Medium to fast, high loading
- Airflow: 6.7s/100mL
- Air Monitoring
- Clarification of aqueous liquids containing low to medium levels of fine particulates
- Cell harvesting
- Liquid scintillation counting
- Marine chemistry and biochemistry
- Radioimmunoassay procedures
Specifications
53 g/m2 | |
Sheet | |
1.2 μm | |
Grade GF/C | |
932°F | |
0.01 in. | |
Filter |
GE’s Whatman filter paper Grade GF/C glass filters offer a good flow rate and loading capacity that support total suspended solids analysis. | |
Borosilicate Glass | |
10.5 sec./100mL | |
Sheet | |
500°C | |
260 μm | |
105 mL/min |