missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BetaSil™ CN HPLC Columns, 5μm Particle Size
Thermo ScientificTM BetaSilTM CN HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
£673.80 - £706.52
Specifications
For Use With | LC/MS |
---|---|
Particle Size | 5 μm |
pH | 2 to 9 |
Pore Size | 100 Å |
USP Type | L10 |
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
10128954
|
Thermo Scientific™
70805-154630 |
5 μm | 4.6 mm | 150 mm |
£673.80
Each |
Estimated Shipment: 12-04-2024
Log in to see stock. |
|||
10755326
|
Thermo Scientific™
70805-254630 |
5 μm | 4.6 mm | 250 mm |
£706.52
Each |
In Stock
Log in to see stock. |
|||
Description
Thermo ScientificTM BetaSilTM CN HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
- Thermo Scientific chemistry on 100Å silica
Ordering Information:
Other column dimensions including preparative scale are available. Please call Customer Service for more information.
Specifications
LC/MS | |
2 to 9 | |
L10 | |
Silica | |
Mixed Mode | |
Reversed Phase, Normal Phase, Polar Selectivity |
5 μm | |
100 Å | |
Cyano (CN) | |
6% | |
Yes |