missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ Unlined 13 in. Chemical Resistance Nitrile Gloves, 15 mil

Catalog Number 12950645
Click to view available options
Size:
Small
Medium
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Unlined, 15 mil nitrile gloves protect against abrasion, puncture and snags. Ideal for resistance to a broad range of solvents, animal fats and other chemicals.

  • Unsupported, unlined 100% nitrile
  • Bisque grip finish makes wet work easier and safer
  • 13 in. length
  • Resistance against a broad range of solvents, oils, animal fats and other chemicals
  • Mechanical resistance
  • Ergonomic design maximizes comfort
  • Ideal applications include chemical spray and treatment, coating preparation, laboratory, painting, washing and cleaning
Certifications/Compliance FDA
Certifications/Compliance (Europe) CE Cat III
Chlorinated No
Color Green
Latex Free Yes
Material Nitrile
Size Small
Thickness (English) 15 mil
Thickness (Metric) 0.38 mm
EN388 Standard EN 388:2016 2001X
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES JKLOPT
EN ISO 374 - 5 Bacteria, Fungi only
For Use With (Application) Manufacturing, chemical processing, Petrochemicals, food processing, aerospace, automobile degreasing, automotive assembly, painting applications, machine applications using cutting Oils
Glove Cuff Style Straight
Grip Design Bisque
Lining Unlined
Model 727-07
Series SHOWA™ 727
Length (English) 13 in.
Length (Metric) 33 cm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'