missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ Unlined 13 in. Chemical Resistance Nitrile Gloves, 15 mil
Click to view available options
Size:
Small
Medium
X-Large
Description
Unlined, 15 mil nitrile gloves protect against abrasion, puncture and snags. Ideal for resistance to a broad range of solvents, animal fats and other chemicals.
- Unsupported, unlined 100% nitrile
- Bisque grip finish makes wet work easier and safer
- 13 in. length
- Resistance against a broad range of solvents, oils, animal fats and other chemicals
- Mechanical resistance
- Ergonomic design maximizes comfort
- Ideal applications include chemical spray and treatment, coating preparation, laboratory, painting, washing and cleaning
Specifications
Certifications/Compliance | FDA |
Certifications/Compliance (Europe) | CE Cat III |
Chlorinated | No |
Color | Green |
Latex Free | Yes |
Material | Nitrile |
Size | X-Large |
Thickness (English) | 15 mil |
Thickness (Metric) | 0.38 mm |
EN388 Standard | EN 388:2016 2001X |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'