missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ C9905PF Nitrile Cleanroom Gloves

Silicon free, nitrile gloves are certified and suitable for use in Class 100 cleanroom environments.

Brand:  SHOWA™ C9905PFXL

Additional Details : Weight : 0.78300kg

 View more versions of this product

Product Code. 10086081

  • £40.50 / Pack of 100


In stock, ready to ship: 5
Add to basket

Description

Description

Class 100 cleanroom (ISO 5)

  • Clean-processed 100% nitrile glove
  • ESD properties
  • White color ideal for cleanroom, lab and food processing environments that require exacting standards of industrial hygiene
  • Textured fingertips provide enhanced grip and tactile discrimination
  • Long, beaded cuff design ensures compatibility with cleanroom garments and apparel
  • Category III, EN 374 approved

  • Cleanroom operations
  • Food processing
  • Electronics manufacturing
  • Pharmaceuticals
  • Laboratories
  • Intricate parts handling
  • Paint applications

Specifications

Specifications

White
C9905PFXLW
X-Large
12 in.
EU Regulation 425/2016, EN 420, EN 374-1:2016, EN 374-5:2016/Virus, EU Regulation 1935/2004 & 10/2011
Ambidextrous
Yes
0.12 mm
Partially Textured
0.12 mm
Nitrile
C9905PF
Powder Free
30 cm
21 CFR 170-199
Yes
5 mil
1.5
5 mil
Class 100
Videos
SDS
Documents
Certificates