missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ BCR™ Polyester Full-Finger Cleanroom Glove Liners
Continuous filament knitted polyester construction is thin yet durable, while the full-finger design provides total protection for those with severe glove sensitivities.
Brand: Berkshire™ BGL3.20R
Code : 04
Additional Details : Weight : 0.09270kg
Description
- Reduces perspiration and contact dermatitis commonly associated with wearing latex, urethane, PVC, or nitrile gloves
- Full-finger design provides total protection for those with severe glove sensitivities
- Can be worn alone as inspection gloves to prevent fingerprints on critical surfaces
- 100% continuous filament knitted polyester is thin, yet durable
- Ambidextrous design can be used on either hand
- Gloves can be repeatedly laundered for reuse
- Suitable for use in ISO Class Cleanrooms
Specifications
Uncoated | |
Reusable | |
Polyester | |
Full | |
Knit | |
BGL3 |
White | |
Ambidextrous | |
Regular | |
Laboratories and Manufacturing Environments | |
White |