missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Adapter with NS Stopcock, Bent
For distillation tubing connections. Lenz Laborglasinstrumente™ Adapter with NS Stopcock, Bent are manufactured from durable DURAN™ glass tubing.
Brand: Lenz Laborglasinstrumente™ 05098002
Code : A0
Additional Details : Weight : 0.37800kg
Description
- Bent glass olive at 90° angle
- Bore: 2.5mm
- Stopcock with solid glass plug
- Temperature and chemical resistance
Specifications
Bent Adapter with NS Stopcock | |
Duran Glass | |
NS 19/26 |