missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Bench-Top Forced Convection Chamber Furnace
These chamber furnaces with air circulation are characterized by their extremely high temperature uniformity. Suitable for processes such as annealing, crystalizing, preheating, curing, but also for numerous processes in tool making.
£5670.00 - £7825.00
Product Code | Brand | Capacity (Metric) | Controller Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Controller Type | Price | Quantity & Availability | ||||
17358069
|
Nabertherm™
NAT-0181L1 |
15 L | B510 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17368069
|
Nabertherm™
NAT-0181O1 |
15 L | C550 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17398069
|
Nabertherm™
NAT-0581L1 |
50 L | B510 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17308079
|
Nabertherm™
NAT-0581O1 |
50 L | C550 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Max temp 850°C
- Horizontal air circulation with optimum distribution through stainless steel baffles
- Swing door hinged on the right
Specifications
Up to 850°C | |
Furnace |