missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ 5mm O.D. Thin Walled Precision NMR Tubes
Shop All SP Scienceware Products
Click to view available options
Length (Metric):
178 mm
203.2 mm
228.6 mm
Model:
505-PS-7-5
505-PS-8-5
505-PS-9-5
506-PP-7-5
506-PP-8-5
506-PP-9-5
507-PP-7-5
507-PP-8-5
507-PP-9-5
526-PP-7-5
526-PP-8-5
526-PP-9-5
527-PP-7-5
527-PP-8-5
527-PP-9-5
528-PP-7-5
528-PP-8-5
528-PP-9-5
535-PP-7-5
535-PP-8-5
535-PP-9-5
541-PP-7-5
541-PP-8-5
542-PP-7-5
542-PP-8-5
Field Strength:
1000MHz
100MHz
200MHz
300MHz
350MHz
400MHz
500MHz
600MHz
800MHz
missing translation for 'unitSize'
Pack of 5
Beschreibung
To maximize SNR, Precision NMR Tubes have minimal paramagnetic impurities that would impact shimming. Tight I.D. and O.D. tolerance as small as 0.0065mm accommodates Wilmad inserts
Manufactured in a state-of-the-art ISO 9001:2008 USA facility using a unique precision shrinking and grinding process to shape the inner surface with maximized filling factor.
- Inner surface is resistant to strong acid and base at ambient temperature
- Can be operated safely at temperatures up to 230°C, and within a temperature step of 120°C
- Rated as hydrolytic class 1
- Made from borosilicate glass that meets the requirement of Type 1 Class A glass from ASTM E438
- 100% inspection with multiple NIST traceable gauges and optical surface defect checks
Spezifikation
Spezifikation
| Camber (Metric) | 25 μm |
| Concentricity (Metric) | 51 μm |
| Length (Metric) | 178 mm |
| Material | Glass (Type 1, Class A) |
| Product Type | NMR Tube |
| Diameter (Metric) Outer | 4.9635±0.0065 mm |
| Diameter (Metric) Inner | 4.2065±0.0065 mm |
| Field Strength | 300MHz |
| Length (English) | 7 in. |
| Thickness (Metric) Wall | 0.38 mm |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur