missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Wire Rack ID Tags

Eliminate the challenges of labeling wire racks, trays, baskets and other wire-formed items

Brand:  Bel-Art™ F13446-0000

Code : 03

Additional Details : Weight : 1.00000kg

Product Code. 15174212

  • £37.95 / Pack of 6
Estimated Shipment: 10-06-2024
to see stock.
Add to basket

Description

Description

  • Durable, reusable and easy to snap on or pull off
  • Smooth, polypropylene surface allows labeling directly onto the tag with permanent marker, dry-erase marker or a pressure-sensitive adhesive label
  • Fits wire-formed items made of 0.125 in. (3mm) or 0.188 in. (5mm) wire
  • Chemical resistant and autoclavable at 121°C (250°F)
  • W × H × D: 3.5 × 1.5 × 0.125 in. (8.9 × 3.8 × 0.3mm)

Specifications

Specifications

1.5 in.
3.81cm
3.5 in.
8.89 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers