missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Urbanti™ High-Speed Funnels
Optimized for nonvacuum, high-speed filtration, these glass-clear funnels have internal helicoid ribs to increase the filtration speed
Brand: Bel-Art™ F14648-0000
Code : 02
Additional Details : Weight : 0.50000kg
Description
- Vertical outer ribs prevent airlock
- Made from autoclavable polymethylpentene
- Unaffected by corrosive liquids
- Heat resistant to 177°C (350°F)
Specifications
14cm | |
1.6cm | |
Yes | |
Internal helicoid ribs |
586 mL | |
PMP | |
24 to 27cm | |
13.2cm |