Learn More
Bel-Art™ Scienceware™ Switch-Grid™ Test Tube Racks
One rack provides 25 possible tube size combinations
Brand: Bel-Art™ F18745-0013
25.92 GBP valid until 2024-04-26
Use promo code "21699" to get your promotional price.
Code : 04
Additional Details : Weight : 0.28800kg
Description
Innovative, split-frame rack holds up to two different size tubes in the same rack, allowing users to quickly switch grids to hold other sizes as needed.
- 10mm to 30mm diameter test tubes fit in 5 colored coded grid inserts
- Three-tier rack holds tubes securely in place
- Rubber feet keep racks from sliding on benchtop; provide secure stacking while in storage
- Chemical resistant polyoxymethylene plastic rack frame and grids can be cleaned with mild detergent, ethanol or isopropyl alcohol; autoclaved at 121°C (250°F)
- More compact and less expensive than purchasing multiple racks
- Rack frame overall dimensions: 31.8L x 11.1W x 6.7cmH (12 1/2 x 4 3/8 x 2 5/8 in.)
Order Info
Each rack includes a set of grids in one size; Grid sets in alternate sizes can be purchased separately (see Rack grids, Cat. Nos. 11-123-992 through -996).
Specifications
Rack with Fuchsia Grids | |
Fuchsia | |
Plastic | |
12.5 x 4.37 x 2.62 in. (31.8 x 11.1 x 6.7cm) | |
12.5 in. | |
4.37 in. | |
2.62 in. |
8 x 3 | |
Tubes (20 to 25 mm) | |
24 | |
31.8 cm | |
11.1 cm | |
6.7 cm |