missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Sterileware™ Sense-Able Scoops™ Metal and X-Ray Detectable Scoops
Scoop and scoop fragments can be detected by standard metal detection and x-ray equipment to prevent potential production contamination, quarantine and recall
Brand: Bel-Art™ H36902-0005
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Standard metal detection and x-ray equipment can detect scoop fragments as small as 1.6mm3
- Molded with a custom FDA grade polystyrene resin blend containing trace amounts of stainless steel Dark blue or black color provides a high contrast background to better view material; Blue coloring conforms to industry standard for metal detectable materials
- Long handles on 2 and 4 oz. scoops keeps hand farther from sample to reduce contamination or exposure
- Flat bottom on 2 and 4 oz. scoops holds scoop upright for use a weighing boat: won't spill when resting on flat surface
- Individually wrapped in polyethylene bag and gamma sterilized, lot stamped—ready for one-time use and disposal
Specifications
Metal and X-Ray Detectable Scoop | |
Certificate of processing for sterilization | |
Long | |
60 mL | |
Sterile | |
Impregnated with Stainless Steel Powder | |
Prevents potential production contamination, quarantine and recal | |
1.125 in. | |
3.6 in. | |
9.1 cm | |
2 in. |
Polystyrene Resin | |
Flat | |
2 oz. | |
Yes | |
Black | |
FDA | |
Metal detection and X-ray equipment | |
3.3 cm | |
5 in. | |
12.7 cm | |
5.1 cm |