Learn More
Bel-Art™ SP Scienceware™ Sterileware™ Red Sterile Sampling Scoops
Perfect shape and size for taking samples, especially from wide-mouth containers
Brand: Bel-Art™ H36906-2008
Code : A0
Additional Details : Weight : 0.80000kg
Description
Perfect shape and size for taking samples, especially from wide-mouth containers
Designed to hold various capacities, these one-piece scoops are molded of high-impact polystyrene
- 2oz and 4oz sampling scoops have a long handle that increases the distance between the hand and sample
- When placed on a flat surface they remain upright; can be used as weighing boats
- Colored scoop reduces the chance of being accidentally left behind in a sample; can serve as a code to avoid cross contamination and provide contrasting background for light colored samples
- Made from FDA grade materials
- Individually sealed and sterilized in a polyethylene bag ready for one time use and disposal
- Lot stamped for accurate lot tracing; shipped with a Certificate of Processing for Sterilization
Specifications
Scoop | |
Certificate of sterilization | |
250 mL | |
Sterile | |
FDA | |
Wide mouth containers | |
7.5 x 2.12 x 1.93 in. (19 x 5.4 x 4.9 cm) | |
1.93 in. | |
4.9 cm | |
5.31 in. | |
19 cm | |
5.6 cm | |
2.12 in. | |
5.4 cm |
Polystyrene | |
8 oz. | |
Yes | |
Bright Red | |
Designed for taking samples, especially from wide-mouth containers, reduces the chance of residual sample staying in the scoop or the scoop being accidently left behind in a sample | |
100/Cs. | |
1.93 in. | |
4.9 cm | |
7.5 in. | |
2.18 in. | |
13.5 cm | |
2.12 in. | |
5.4 cm |