missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Stainless-Steel Spoons

Double-ended spoons offer two bowl sizes for convenient sample handling

Brand:  Bel-Art™ H36729-0015

Code : NEW

Additional Details : Weight : 0.02860kg

 View more versions of this product

Product Code. 15540122

  • £53.55 / Pack of 2
Estimated Shipment: 23-05-2024
to see stock.
Add to basket

Description

Description

Double-ended spoons offer two bowl sizes for convenient sample handling

  • Polished 304 stainless-steel construction
  • Solid, rounded shaft for easy handling

Specifications

Specifications

Spoon
Autoclavable
0.5, 2 mL
Silver
5.9 in.
15 cm
1.25 in.
Stainless Steel
Double end with 0.5mL small spoon at one end and 2mL large spoon at other
No
5.9 x 1.25 in. (15 x 3.17 cm)
5.45 in.
13.84 cm
3.17 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers