missing translation for 'onlineSavingsMsg'
Learn More

SP Scienceware™ Secador™ Auto Desiccator Cabinets: Vertical Models

A UV light blocking, dry environment with automatic electronic dehumidification

Brand:  Bel Art Products F42074-1227

UNSPSC : 41110000

Code : 03

Additional Details : Weight : 8.62000kg

 View more versions of this product

Product Code. 11812742

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Specifications Description & Specifications

Specifications

Blue with Clear Diir
16.3 x 13.4 in. (41.4 x 34.1cm)
Easy and reliable storage of moisture and light sensitive products, can be used with Scienceware™ desiccant cartridges, canisters or similar desiccant
41.4cm
Chemicals, stains and fine cracks
5° to 40°C
22.5cm
Vertical
No
3
41.4cm
Side-swinging
Carrying handles, 2 latches and loops for a padlock or tamper-evident seals, door-mounted hygrometer
4.0
Vented adjustable shelves
230V
34.1cm
Copolyester
51.8cm