missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Poxygrid™ Wire Test Tube Racks: 20-25mm

Chemical (organic solvents, salts, weak acids and weak alkalis) and corrosion-resistant steel wire racks are coated with heat-cured epoxy

Brand:  Bel-Art™ F18774-0160

Code : 04

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 13452509

  • £40.55 / Pack of 24


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

 

  • Withstands temperature range of -223°C (-369°F) to 121°C (250°F)
  • Consists of square holes, three decks, a slotted grid bottom and extra strength reinforced edges
  • Epoxy coatings are unaffected by organic solvents, salts, weak acids and weak alkalis
  • Stores 40 and 60 tubes
  • Autoclavable

 

Specifications

Specifications

Autoclavable
25 mm
83 mm
295 mm
60
Test Tube Rack
Blue
11.62 x 7.37 x 3.25 in. (295 x 187 x 83mm)
20 to 25 mm Tubes
Epoxy Coated Steel
187 mm
Videos
Documents