missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Polypropylene Mason Jar Wide-Mouth Bottles

Catalog Number 15559971
Click to view available options
Capacity:
128 oz., 3800 mL
17 oz., 500 mL
256 oz., 7600 mL
31.98 oz., 946 mL
64 oz., 1900 mL
Height (Metric):
135 mm
178 mm
213 mm
286 mm
334 mm
Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.
Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.

Heavy-duty, leakproof storage

  • Highly shock-resistant, thick walled polypropylene design, excellent for industrial waste sampling, long-term storage and laboratory use
  • Translucent and chemical resistant
  • Polypropylene screw cap has molded-in grip lugs for easy turning and removable silicone seal ring
  • Standard 70mm, G-threaded necks
  • Autoclavable at 121°C (250°F), loosen cap when autoclaving

Capacity 128 oz., 3800 mL
Closure Material Polypropylene
Closure Size 53-415 mm
Closure Type Screw Cap
Diameter (Metric) 149 mm
Height (Metric) 286 mm
Capacity (Metric) 3800 mL
Capacity (English) 128 oz.
Color Translucent
Material Polypropylene
Closure Color Translucent
Neck Finish 53-415
Afficher plus Afficher moins
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'