missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Polypropylene Mason Jar Wide-Mouth Bottles
Click to view available options
Capacity:
128 oz., 3800 mL
17 oz., 500 mL
256 oz., 7600 mL
31.98 oz., 946 mL
64 oz., 1900 mL
Height (Metric):
135 mm
178 mm
213 mm
286 mm
334 mm
Description
- Highly shock-resistant, thick walled polypropylene design, excellent for industrial waste sampling, long-term storage and laboratory use
- Translucent and chemical resistant
- Polypropylene screw cap has molded-in grip lugs for easy turning and removable silicone seal ring
- Standard 70mm, G-threaded necks
- Autoclavable at 121°C (250°F), loosen cap when autoclaving
Specifications
Capacity | 17 oz., 500 mL |
Closure Material | Polypropylene |
Closure Size | 53-415 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 81 mm |
Height (Metric) | 135 mm |
Capacity (Metric) | 500 mL |
Capacity (English) | 17 oz. |
Color | Translucent |
Material | Polypropylene |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'