missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Polypropylene Graduated Pitchers
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
10 L
Description
Constructed of translucent polypropylene. SP Scienceware™ Polypropylene Graduated Pitchers are ideal for general laboratory use and offer well designed spouts and large handles.
- Metric graduations molded into outside wall
- Steam autoclavable at 121°C (250°F)
- Balanced handle for controlled pouring
- 5000mL (5L) and 10000mL (10L) models feature an updated molded handle for a more secure grip, and a redesigned hand-slot at base for easy lifting
Specifications
Diameter (English)Top | 5.75 in. |
Diameter (Metric)Top | 14.6 cm |
Capacity (Metric) | 3000 mL |
Material | Polypropylene |
For Use With (Application) | For Controlled Pouring, Chemically Resistant and Shatterproof |
Height (English) | 10.4 in. |
Height (Metric) | 26.4 cm |
Increments | 100 mL |
Temperature (English) Max. Operating | 250°F |
Temperature (Metric) Max. Operating | 121°C |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'