missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Polypropylene Buret Clamps
Noncorroding clamps hold burets firmly in place
Brand: Bel-Art™ F18204-0000
Code : 03
Additional Details : Weight : 0.04410kg
Description
- Made of chemical resistant polypropylene which is autoclavable at 121°C (250°F)
- Soft rubber pads hold buret without scratching
- Graduations remain visible
- Clamp fits standard support rods (12.5mm) and includes an adapter to fit to narrower 9.5mm rods
- Support rod not included
Specifications
Autoclavable | |
Polypropylene | |
Standard Support Rod |
Single Burette Clamp | |
Adapter to fit to narrower 0.37 in. rod |