missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Pinch Valves
Squeeze soft silicone body of the valve to permit flow and release pressure to suspend the flow, drip-free
Brand: Bel-Art™ F30848-0005
Code : Z1
Additional Details : Weight : 1.00000kg
Description
- Withstands approximately 16 lbs. of pressure
- Made of PTFE, stainless steel and polypropylene for maximum chemical resistance
- Steam autoclavable at 121°C (250°F)
Specifications
Autoclavable | |
Pinch Valve | |
Silicone, Rubber, Polypropylene | |
Fits tubing I.D. 7.9 to 9.5 mm |