missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ No-Wire™ Multi-Tube Racks
Hold a combination of popular size centrifuge tubes in a single rack.
Brand: Bel-Art™ F18745-3017
62.78 GBP valid until 2024-04-26
Use promo code "21699" to get your promotional price.
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Accommodate round and conical bottom tubes
- White polypropylene
- Steam autoclavable at 121°C (250°F)
- Shipped flat and easy assembly
Specifications
Autoclavable | |
Centrifuge Tubes (6 x 50 mL and 12 x 15 mL) | |
Round and conical bottom tubes | |
24.6 x 10.4 x 6.4cm |
White | |
Polypropylene | |
24.6 x 10.4 x 6.4 cm |