missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Narrow Mouth Wash Bottles
Click to view available options
Capacity (Metric):
1000 mL
Color:
Natural
Description
- Low-density polyethylene
- Bulk quantities available by special order
Specifications
Closure Material | Polypropylene |
Closure Size | 38 mm |
Capacity (Metric) | 1000 mL |
Capacity (English) | 32 oz. |
Color | Natural |
Material | LDPE |
Closure Color | Natural |
Autoclavable | Not Autoclavable |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'