missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Magic Touch™ Icewares Round Floating Tube Racks

Excellent insulating properties for keeping temperature sensitive samples in an optimal environment

Brand:  Bel-Art™ M18848-0023

Code : 03

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 12606455

  • £31.15 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Tubes are easy to insert
  • Expanded polymer foam holds tubes secure; allows them to come out easily when needed
  • Float in water, dry ice alcohol slurries or liquid nitrogen
  • Temperature range: -196° to +100°C (-321° to +212°F)
  • Chemical resistant
  • Impervious to moisture and odors
  • Unbreakable under normal use conditions
  • Fit in either the 2.5 or 4.0 liter Magic Touch Ice Buckets
  • Thin Round Test Tube Racks

    • Thickness 0.375 in. (1cm)
    • Hold up to 44 x 1.5mL microcentrifuge tubes
    Thick Round Test Tube Racks
    • Thickness 0.625 in. (1.7cm)
    • Hold up to 30 x 15mL conical or 30 x 14mL Falcon™ tubes

Specifications

Specifications

No
Polymer Foam
Rack, Tube
Red
30
Videos
Documentation