missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Magic Touch™ Icewares Round Floating Tube Racks
Excellent insulating properties for keeping temperature sensitive samples in an optimal environment
Brand: Bel-Art™ M18848-0012
Code : 03
Additional Details : Weight : 0.10000kg
Description
- Tubes are easy to insert
- Expanded polymer foam holds tubes secure; allows them to come out easily when needed
- Float in water, dry ice alcohol slurries or liquid nitrogen
- Temperature range: -196° to +100°C (-321° to +212°F)
- Chemical resistant
- Impervious to moisture and odors
- Unbreakable under normal use conditions
- Fit in either the 2.5 or 4.0 liter Magic Touch Ice Buckets
- Thickness 0.375 in. (1cm)
- Hold up to 44 x 1.5mL microcentrifuge tubes
- Thickness 0.625 in. (1.7cm)
- Hold up to 30 x 15mL conical or 30 x 14mL Falcon™ tubes
Thin Round Test Tube Racks
Specifications
Tube Rack | |
Black | |
Polymer Foam |
Not Autoclavable | |
Tubes (1.5 mL) | |
44 |