Bel-Art™ SP Scienceware™ Magic Touch™ Iceware Ice Buckets

Lightweight ice buckets have excellent insulating properties for keeping temperature sensitive samples in an optimal environment

Overview
Brand: Bel-Art™

Manufacturer Part Number: M18848-4201

Ice bucket -196°C to 100°C, 4.0L Bel-Art blue

UNSPSC: 41103022

Code: 04

Additional Details:
Additional Details: Weight: 1.00000kg



Product Code. 13422519

Quantity Price
1 £ 81.63 / Each
Call for latest availability
+44 (0)1509 555 500
Add to basket


Description and Specification

Specification

Product Type Ice Bucket w/o Lid
Material PVC
Color Blue
For Use With (Equipment) 1.5 and 15mL tube
Capacity (Metric) 4L
Temperature Range (Metric) -196 to 93°C
For Use With (Application) Ideal for storing and transporting temperature sensitive samples in Ice, Alcohol Slurries, Water baths and more
Height (Metric) 17.8cm