missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Large Volume Polypropylene Beaker

Catalog Number p-311637
Click to view available options
Capacity (Metric):
10 L

Resistant to chemicals. SP Scienceware™ Large Volume Polypropylene Beaker features flared rims and spouts for quick, easy pouring when large volumes are handled.

  • Enhanced with raised numeric graduations for better viewing of content volume
  • Convenient hand-slot at base for easy lifting
  • Steam autoclavable at 121°C (250°F)
  • Chemically resistant
Capacity (English) 338.14 oz.
Diameter (English) Base 8.74 in.
Diameter (English)Top 10.47 in.
Diameter (Metric) Base 22.2 cm
Diameter (Metric)Top 26.6 cm
Capacity (Metric) 10 L
Material Polypropylene
Height (English) 12.24 in.
Height (Metric) 31.1 cm
Type Beaker
Autoclavable Autoclavable
Graduated Yes
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'