missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Large Fabricated Scoops
Heavy-duty, polyethylene scoops are corrosion and chemical resistant
Brand: Bel-Art™ 06276-20
Code : A0
Additional Details : Weight : 0.64000kg
Description
Heavy-duty, polyethylene scoops are corrosion and chemical resistant
- Excellent for scooping dry powders, granules or crystals
- High sidewall and closed back reduces chance of spills
- Ergonomically angled handle to comfortably manage large volumes
Specifications
Fabricated Scoop | |
Ergonomically angled | |
3.7 L | |
Large | |
Analytical balance | |
5 in. | |
12.7 cm |
Polyethylene | |
1 gal. | |
No | |
Designed to handle powders, crystals or granules | |
15 in. | |
38.1 cm |