missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Large Fabricated Scoops
Heavy-duty, polyethylene scoops are corrosion and chemical resistant
£108.91
Specifications
Product Type | Fabricated Scoop |
---|---|
Material | Polyethylene |
Handle Type | Ergonomically angled |
Disposable | No |
Size | Large |
Product Code | Brand | Capacity (Metric) | Length (English) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (English) | Length (Metric) | Price | Quantity & Availability | |||
11947395
|
Bel-Art™
06276-20 |
3.7 L | 15 in. | 38.1 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Heavy-duty, polyethylene scoops are corrosion and chemical resistant
- Excellent for scooping dry powders, granules or crystals
- High sidewall and closed back reduces chance of spills
- Ergonomically angled handle to comfortably manage large volumes
Specifications
Fabricated Scoop | |
Ergonomically angled | |
Large | |
Analytical balance | |
12.7 cm |
Polyethylene | |
No | |
Designed to handle powders, crystals or granules | |
5 in. |