missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Lab-Aire™ II Glassware Drying Racks

Glassware and plasticware drying racks for walls or benchtops

Brand:  Bel-Art™ F18933-0021

159.97 GBP valid until 2024-04-26
Use promo code "21699" to get your promotional price.



Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11862801

  • £222.00 / Each
Estimated Shipment: 18-07-2024
to see stock.
Add to basket

Description

Description

Glassware and plasticware drying racks for walls or benchtops

  • Dry and store delicate labware including beakers, flasks, bottles, test tubes and cylinders on these space-saving drying racks
  • Single-sided benchtop models fit flat against a wall
  • Double-sided benchtop models provide double the capacity (up to 114 pegs) with a slightly larger footprint
  • Three sizes and lengths of V-channel pegs can be repositioned to hold a variety of labware
  • Rugged ABS plastic body and pegs won't corrode and wipe clean
  • Wall-mount models have mounting points that fit standard pegboards
  • Pegs available separately to reconfigure rack for specific drying requirements

Specifications

Specifications

1 Tier Benchtop Rack
38
14.75 in.
8.4 in.
25.4 cm
ABS Plastic
37.5 cm
21.3 cm
10 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers