missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Hydrometer Racks
Safe storage for glass hydrometers
£90.35 - £94.35
Specifications
Product Type | Hydrometer Rack |
---|---|
Autoclavable | Not Autoclavable |
Material | Polypropylene |
Positions | 18 |
Width (Metric) | 20.6 cm |
Product Code | Brand | Height (English) | Height (Metric) | Holds | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (English) | Height (Metric) | Holds | Price | Quantity & Availability | |||
11749695
|
Bel-Art™
F18988-0001 |
9.87 in. | 20.6 cm | Hydrometers (Short) |
£94.35
Each |
Estimated Shipment: 19-06-2024
Log in to see stock. |
|||
10571894
|
Bel-Art™
F18988-0000 |
8.5 in. | 21.5 cm | Hydrometers (Long) |
£90.35
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||
Description
- Holds 18 hydrometers in vertical position
- The middle and top plates have 25mm (1 in.) diameter holes, bottom plate wells taper from 25mm to 9mm to hold the hydrometer bulb securely
- Extended base measures 21 x 21.6cm for tip-proof stability
- Overall height: 25.1cm with handles for easy transport
- Rugged polypropylene construction, steam autoclavable at 121°C (250°F)
Specifications
Hydrometer Rack | |
Polypropylene | |
20.6 cm |
Not Autoclavable | |
18 | |
8.25 in. |