missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Full-View Test Tube Supports
Versatile polypropylene racks feature pins for support or draining of test tubes in a compact space
Brand: Bel-Art™ H18911-0000
Code : 03
Additional Details : Weight : 0.22184kg
Description
- Tubes can be stored upright, full or empty, or inverted over pins for draining
- Steam autoclavable at 121°C (250°F)
Specifications
Test Tube Support | |
Tubes (13 to 16 mm) | |
50 | |
18 cm | |
10 cm | |
6.7 cm | |
16 mm |
Autoclavable | |
Polypropylene | |
7 x 4 x 2.7 in. (18 x 10 x 6.7cm) | |
7 in. | |
4 in. | |
2.7 in. |