missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Egg-Shaped Spinbar™ Magnetic Stir Bars
Designed for use in round-bottom vessels
Brand: Bel-Art™ F37130-0114
Code : 03
Additional Details : Weight : 0.01710kg
Description
- Provide their own pivot point without a separate ring or abrupt change in contour for unrestricted spin
- Minimal contact when used in plastic containers
- Magnet itself is egg-shaped encapsulated in FDA grade, USP Class VI Teflon™ PTFE, except three smallest sizes have a cylindrical magnet in egg-shaped Teflon PTFE
- Manufactured in a registered ISO 9001:2008, as verified by SGS certification
- Autoclave safe
Specifications
16 mm | |
0.62 in. | |
1 | |
300 and 500mL round-bottom flasks | |
FDA, USP Class VI, ISO 9001:2008, SGS | |
Egg |
1.25 in. | |
White | |
Alnico Magnet | |
Yes | |
32 mm |