Learn More
Bel-Art™ SP Scienceware™ Earth Friendly Long-Handle Spoons
Lessen environmental impact with PLA (polylactic acid) resin sampling spoons
Brand: Bel-Art™ F36944-1000
Code : 04
Additional Details : Weight : 0.06300kg
Description
The production of 100% plant-based PLA contributes fewer greenhouse gases and uses less nonrenewable energy from source to resin than its petroleum-based counterparts, and the plants used are an annually renewable resource. Disposal options include industrial composting for biodegradability, incineration, recycling and landfill.
- FDA-grade spoons are safe for food, drug and cosmetic contact
- Comparable in strength and durability to polystyrene, polypropylene and other plastic resin sampling tools
- Long handle, 7 in. (17.8cm), helps prevent personal contact with sampled material when reaching into bottles, jars and other confined areas
- Rim of each bowl has a flat edge to assist in collecting and measuring small amounts with accuracy
- Use a separate spoon for each material sampled to avoid cross contamination
- Nonsterile
Specifications
Earth Friendly Sampling Spoon | |
Flat edge rim | |
4.93 mL | |
FDA | |
7 in. |
PLA Resin | |
Long | |
Non-sterile | |
Ideal for acquiring samples from bottles, jars and other confined areas and helping to avoid personal contact with sample materials, used as a green alternative to petroleum-based sampling tools | |
17.8 cm |