missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Earth Friendly Long-Handle Spoons

Lessen environmental impact with PLA (polylactic acid) resin sampling spoons

Brand:  Bel-Art™ F36942-1000

Code : 04

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 13412479

  • £15.38 / Pack of 10


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

The production of 100% plant-based PLA contributes fewer greenhouse gases and uses less nonrenewable energy from source to resin than its petroleum-based counterparts, and the plants used are an annually renewable resource. Disposal options include industrial composting for biodegradability, incineration, recycling and landfill.

  • FDA-grade spoons are safe for food, drug and cosmetic contact
  • Comparable in strength and durability to polystyrene, polypropylene and other plastic resin sampling tools
  • Long handle, 7 in. (17.8cm), helps prevent personal contact with sampled material when reaching into bottles, jars and other confined areas
  • Rim of each bowl has a flat edge to assist in collecting and measuring small amounts with accuracy
  • Use a separate spoon for each material sampled to avoid cross contamination
  • Nonsterile

Specifications

Specifications

0.083 oz., 2.46mL
Ideal for acquiring samples from bottles, jars and other confined areas and helping to avoid personal contact with sample materials, used as a green alternative to petroleum-based sampling tools
Flat edge rim
PLA Resin
2.46mL
FDA
Long
17.8cm
No
Earth Friendly Sampling Spoon
Videos