missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ DUO Eyewash Station

Bel-Art DUO wall-mountable eyewash stations with sterile saline and bottles of pH neuralizing DUO eye wash are ideal for areas where there is risk of injuries from acids and alkalis is high.

Brand:  Bel-Art™ F24880-8502

Code : 03

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 15260116

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Description

Description

  • Delivers immediate first aid to both eyes at same time
  • Each bottle releases two gentle, even streams of solution that flow from inner eyes toward outside to keep tear ducts free from further contamination
  • Unique, built-in eye piece assists in keeping eyes open during rinsing for maximum benefit
  • pH neutralizing wash neutralizes acids and alkalis to harmless level in 20 sec.or less
  • Available in open format or closeable styrofoam box for high dirt and dust areas
  • Includes easy-to-follow pictogram instructions and polished metal mirror; pictograms also printed on bottles
  • Bottles can be dispensed upright or inverted; feature quick twist caps for easy and immediate access to begin administering first aid
  • Easily mounts to walls and other flat surfaces; mounting hardware included
  • Rinse times: pH Neutralizing wash - approximately 2 min./bottle, Saline eye wash - approximately 5 min./bottle
Open Station: Includes one bottle and placard with easy-to-follow pictogram instructions and polished metal mirror

Covered Styrofoam Station: Suited for production areas with high dust or dirt levels has pictogram instructions on cover and mirror on inside
Specifications

Specifications

1000mL
ANSI Z358.1-2009
Wall
5 min./bottle
5 to 35°C
33.81 oz., 1000mL
Two 1000mL 0.9% Sterile Saline bottle, placard each with easy to follow universal pictograms, a polished Metal mirror and all mounting hardware, built-in eye piece
Covered station eyewash bottle
Yes
Videos