missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Disposable Pipetting Reservoirs

Disposable and economical plastic pipetting reservoir. The SP Scienceware™ Disposable Pipetting Reservoirs includes ample clearance for all types of pipettors.

Brand:  Bel-Art™ F37877-0000

UNSPSC : 41120000

Code : A0

Additional Details : Weight : 0.62000kg

 View more versions of this product

Product Code. 11791536

  • £78.51 / Pack of 50


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Ample clearance for all types of pipettors
  • Used for extended multichannel pipetting into microwell plates, Mini-Tubes, Cube 2ube™ Tubes and deep well blocks
  • 100ml capacity
Specifications

Specifications

No
3.17cm
3.38 oz., 100mL
Pipetting Reservoir
9.19cm
100mL
Bulk
Yes
15.54cm
6.12 x 3.62 x 1.25 in. (15.54 x 9.19 x 3.17cm)