missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Cloning Discs
Save time and reduce effort when isolating a large number of clones
Brand: Bel-Art™ F37847-0003
Code : A0
Additional Details : Weight : 0.80000kg
Description
Save time and reduce effort when isolating a large number of clones
- The sterile paper discs transfer cells quickly and easily to a 24-well plate
- Cloning discs have been sterilized by Gamma radiation to be RNase and DNase free
Order Info
Supplied in vials of 50, two vials per pack.
Specifications
6.4 mm | |
Paper | |
0.25 in. | |
Ideal for cell transfer and propagation |
Sterile | |
RNase and DNase free | |
Cloning Disc |