missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Chisel-Type Rigid Scraper
Smooth and rounded side edges.
Brand: Bel-Art™ H36819-0000
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Flat 5.9cm (2.5 in.) wide polystyrene blade
- Slightly curved tapered, sharp edge
- Made from FDA grade materials for direct contact with foods, drugs, and cosmetics
Specifications
Chisel-type rigid scraper | |
Smooth and rounded side edges | |
4.25 in. | |
10.8 cm |
Tapered | |
9.125 in. | |
23.2 cm |