missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Straight Tubing Connectors
These straight fittings ensure a tight, secure connection between lengths of tubing having the same inner diameter (I.D.).
£48.05 - £62.20
Specifications
Product Type | Barbed Fitting |
---|---|
Autoclavable | Autoclavable |
Material | Polypropylene |
Shape | Straight |
Includes | Straight connector |
Product Code | Brand | Diameter (English) Inner | Diameter (Metric) Inner | Description | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Inner | Diameter (Metric) Inner | Description | Price | Quantity & Availability | |||
11754935
|
Bel-Art™
H19509-0000 |
0.375 in. | 9.5 mm | 41.3 x 11.1mm (1.625 x 0.4375 in.) |
£48.05
Pack of 12 |
Estimated Shipment: 27-06-2024
Log in to see stock. |
|||
12429580
|
Bel-Art™
06459-40 |
0.5 in. | 12.7 mm | 44.5 x 13.9mm (1.75 x 0.5625 in.) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Chemical-resistant polypropylene plastic for use with a wide range of liquids or gases
- FDA-grade for direct contact with food, drugs, and cosmetics
- Autoclavable polypropylene
Specifications
Barbed Fitting | |
Polypropylene | |
Straight connector |
Autoclavable | |
Straight |