missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Lab-Aire™ II Glassware Dryers Accessories
Replacement pegs for use with Lab-Aire II benchtop and wallmount dryer models.
Brand: Bel-Art™ F18931-0003
Code : A0
Additional Details : Weight : 0.05000kg
Description
- Available as small (3 in.), medium (4 in.) and large (5 in.) pegs
- Pegs can be moved and repositioned to hold variety of labware including beakers, flasks, bottles, test tubes and cylinders
Specifications
Replacement Peg | |
Lab-Aire II benchtop and wallmount dryers | |
5 in. |
Not Autoclavable | |
Large |