missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ 50mL Conical Tube Holders
Leave both hands free for manipulation of 50mL sample tubes
£38.20 - £61.40
Specifications
Product Type | Test Tube Single Rack |
---|---|
Autoclavable | Not Autoclavable |
Holds | Tubes (5 mL) |
Material | Polystyrene |
Positions | 1 |
Description
Leave both hands free for manipulation of 50mL sample tubes
- Handy polysterene base securely holds a 50mL conical centrifuge tube in place, freeing hands for tasks such as pipetting and adjustment of instrumentation
- Allow better control of procedures involving measurement, analysis and modification
- Grip Style securely holds the tube in the base and moves with the tube when it is lifted from the benchtop; remove tubes by holding the base and pulling out tube
- Non-Grip Style allows the tube to be lifted freely from the base
Specifications
Test Tube Single Rack | |
Tubes (5 mL) | |
1 | |
Conical tube |
Not Autoclavable | |
Polystyrene | |
Conical |