missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ White Moulded Bed Pan
Kartell™ White Moulded Bed Pan has good chemical and temperature resistance and is best suited for use in hospitals.
Brand: Kartell™ 0058600
Code : A0
Additional Details : Weight : 0.28800kg
Description
- For use in hospitals
- Constructed of white polypropylene
- Can withstand temperatures up to 120°C
Specifications
Polypropylene bed pan, 507mm in length | |
2500 mL | |
Bed Pan | |
285 mm | |
285 mm |
Flat | |
Polypropylene | |
507 mm | |
69 mm |