missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Low-Form PMP Beakers with Embossed Scale
Click to view available options
Capacity (Metric):
25 mL
250 mL
400 mL
600 mL
3000 mL
Description
- With graduation marks, beaded rim and spout
- Cleaning at temperatures below 60°C is recommended to preserve marks and inscriptions
- Embossed scale allows for autoclaving (121°C)
Specifications
Color | Transparent |
Diameter (Metric) Outer | 87mm |
Capacity (Metric) | 400 mL |
Material | PMP |
Height (Metric) Outer | 112mm |
Increments | 50mL |
Quantity | 6/Pk. |
Type | Beaker |
Graduated | Yes |
Style | Low Form |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'