missing translation for 'onlineSavingsMsg'
Learn More

BD Vacutainer™ Eclipse™ Blood Collection Needle

Provides fast, easy needle-tip protection. BD Vacutainer™ Eclipse™ Blood Collection Needle is a multi-sample blood collection needle with an integrated safety shield that offers a simple, effective way to collect blood while reducing the possibility of needle stick injuries.

Brand:  BD 368650

Code : 02

Additional Details : Weight : 0.98100kg

 View more versions of this product

Product Code. 12698805

  • £418.00 / Pack of 100
Estimated Shipment: 14-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

The BD Vacutainer™ Eclipse™ Blood Collection Needle features a safety shield that allows for one-handed activation to cover the needle immediately upon withdrawal from the vein and confirms proper activation with an audible click. Some options include a pre-attached tube holder that is ready to use right out of the package, with no assembly required. The integrated safety shield and holder maximize OSHA compliance by protecting clinicians from potential front and back-end needlestick injuries.

  • Integrated, single-use blood collection needle with Luer adapter
  • Intuitive and easy to use, so there is minimal change to your technique
  • Needle bevel up orientation toward the safety shield provides easy identification of bevel position
  • Safety shield is an integral part of the needle; it eliminates the need for secondary safety accessory device
  • Immediate one-handed safety feature activation reduces exposure time and doesn't require a hard surface for activation
  • Unique, double-locking system features an audible “click” to ensure that the needle is shielded properly
  • Safety shield design allows hands to remain behind the needle at all times
  • Designed to help your institution comply with OSHA SHIB 10-15-03 (Disposal of Contaminated Needles and Blood Tube Holders Used for Phlebotomy)
Specifications

Specifications

Blood Collection Needle
Single-handed
Green Hub
Blood Collection with reduced possibility of needlestick injuries
Preattached Tube holder, built-in safety shield
1.25 in.
Bevel Point
Sterile
OSHA SHIB 10-15-03
Yes
21 G
Yes
3.17 cm
Thin
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers