Learn More
Thermo Scientific™ Barnstead™ Easypure™ Cartridges and Filters
Extend the life of your Thermo Scientific™ Barnstead™ Easypure™ II or Easypure™ RF water system with replacement cartridges and filters.
Brand: Thermo Scientific™ D50237
Code : NEW
Additional Details : Weight : 0.99000kg
Description
Extend the life of your Thermo Scientific™ Barnstead™ Easypure™ II or Easypure™ RF water system with Barnstead™ Easypure™ Cartridges and Filters. Choose the cartridge pack according to your feed water and system.
D502126:
- Includes: Organic/Colloid; two Thermo Scientific™ Ultrapure™ Ion Exchange
- Type 1 filter
D502124:
- Includes: Organic/Colloid, Ultrapure Ion Exchange, Organic Free Organic Removal
- Ultralow filter with Organic Free Cartridge
D502127:
- Includes: 09-034-18 Organic/Ion Exchange, two 09-050-46 Ultrapure Ion Exchange
- Type 1 filter
D502125:
- Includes: 09-034-18 Organic/Ion Exchange, 09-050-46 Ultrapure Ion Exchange, 09-034-16 Organic Free Organic Removal
- Ultralow filter with Organic Free Cartridge
Specifications
Mixed Bed COOL Cartridge, 6 in, Ultrapure | |
6 in. | |
Easypure |
Mixed Bed | |
UltrapureCOOL cartridge, Mixed-bed | |
Cartridge and Filter |