missing translation for 'onlineSavingsMsg'
Learn More
Learn More
J.T. Baker BAKERBOND spe™ Silica Gel (SiOH) Disposable Extraction Columns, J.T. Baker™
Brand: J.T. Baker 7086-06
305.90 GBP valid until 2024-12-31
Use promo code "23268" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.19000kg
Specifications
6 mL | |
Disposable extraction column | |
Granules | |
Silica | |
Pack of 30 |
Silica gel | |
500 mg | |
40 μm | |
60 angstroms | |
White |